Zoro Homepage

Multiple Grounding Point

  • Mfr # 770043

  • Zoro # G004104602


product price: $48.19
/ea

Key Features

Features
Brass Machined Hex Block with Six Banana Jacks and Six Screws for #8 Ring Terminals
Includes
Mounting Hardware
Product Type
Grounding Block
Cord Length
6 ft
Cord Length - Maximum
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770043
Zoro #
G004104602
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Cord Length - Maximum
6 ft

Details

Item
Grounding Cord
Features
Brass Machined Hex Block with Six Banana Jacks and Six Screws for #8 Ring Terminals
Includes
Mounting Hardware
Product Type
Grounding Block
Grounding Connection
Ring Terminal
Plug Connection
Straight Banana Plug
Cord Construction
Single-Wire
Cord Shape
Straight

Description

Multiple Grounding Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.