Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensitive Contents Protection Bag, PK100

  • Mfr # 13001116

  • Zoro # G203927514


product price: $45.89
/pk 100, $0.46/ea

Key Features

Color
Silver
Thickness
0.0032 in
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Metal-In/Metal-Out
Metal Interior
Discharge Shielding Energy Test
20 nJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13001116
Zoro #
G203927514
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0032 in
Length
16 in
Width
11 in
Overall Width
11 in
Overall Length
16 in

Details

Item
Static Shielding Bag
Color
Silver
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Metal-In/Metal-Out
Metal Interior
Discharge Shielding Energy Test
20 nJ
Interior Surface Resistance
10,000 ohms to 10,000,000,000 ohms
Exterior Surface Resistance
10,000 ohms to 10,000,000,000 ohms
Bag Item
Static Shielding Bag
Puncture Strength
22 lbf
Bag Material
Metal, Polyester, Polyethylene Laminate
Standards
ANSI/ESD S11.4, ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD STM11.11, ANSI/ESD STM11.31, REACH and Conflict Minerals Compliant, RoHS 2
Seal Strength
15 lbf
Heat Seal Recommended Temperature
375 Degrees F
Heat Seal Recommended Temperature - Maximum
375 Degrees F
Interior Surface Resistance - Minimum
1 x 10^4 ohm
Closure Type
Open
Metal Location
Metal Interior
Interior Surface Resistance - Maximum
1 x 10^11 ohm
Exterior Surface Resistance - Maximum
1 x 10^11 ohm
Exterior Surface Resistance - Minimum
1 x 10^4 ohm
Product Type
Static Shielding Bag

Description

Static Shielding Bag, Width 11 in, Length 16 in, Thickness 0.0032 in, Color Silver, Discharge Shielding Energy Test 20 nJ, Seal Strength 15 lbf, Heat Seal Recommended Temperature 375 Degrees F, Metal-In/Metal-Out Metal Interior, Puncture Strength 22 lbf, Exterior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Interior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Bag Material Metal, Polyester, Polyethylene Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.