Zoro Homepage

Stand for Dual Combination Tester, 12VDC

  • Mfr # 770759

  • Zoro # G0505837


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Nuts 10-32, (2) Pedestals, (2) Phillips Head Screws 10-32 x 5/8 in, (2) Spacers, (5) Socket Head Screws 1/4-20 x 1/2 in, Base Plate
Wrist Strap Upper Resistance Limit
10 megaohm
Footwear Upper Resistance Limit
100 megaohm
Certification
NIST Calibrated
Lower Resistance Limit
750 kilohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770759
Zoro #
G0505837
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
20 1/2 in
Overall Height
5 in
Overall Width
20 1/2 in

Details

Item
Stand for Dual Combination Tester
Includes
(2) Nuts 10-32, (2) Pedestals, (2) Phillips Head Screws 10-32 x 5/8 in, (2) Spacers, (5) Socket Head Screws 1/4-20 x 1/2 in, Base Plate
Wrist Strap Upper Resistance Limit
10 megaohm
Footwear Upper Resistance Limit
100 megaohm
Certification
NIST Calibrated
Lower Resistance Limit
750 kilohm
Power Source
12V DC
Measuring Voltage
No
Product Type
Tester Stand
Compatible with Manufacturer Model Number
770758
Calibration Certificate Type
NIST
Compatible with Product Type
Combination Tester
Compatible Manufacturer Model Number
770758
Compatible Manufacturer Part Number
770758
Compatible with Manufacturer Model No.
770758
Compatible with Mfr. Model No.
770758
For Use with Mfr Model Number
770758
For Use With Mfr. Model Number
770758
Compatible Pump Manufacturer Part Number
770758
Compatible Mfr. Model Number
770758

Description

Stand for Dual Combination Tester,Measuring Voltage No,Lower Resistance Limit 750 kilohm,Wrist Strap Upper Resistance Limit 10 megohms,Footwear Upper Resistance Limit 100 megohms,Power Source 12VDC,Certification NIST Calibrated,Includes Pedestal, Base Plate, (5) 1/4-20 x 1/2 In. Socket Head Screws, (2) 10-32 x 5/8 In. Phillips Head Screws, (2) 10-32 Nuts, (2) Spacers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.