Zoro Homepage

Static Control Surfaces Test Kit

  • Mfr # 701

  • Zoro # G7054722


product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

Features
Color Coded Number Scales Help Identify Ideal Resistance Ranges, Settings for Testing Both Surface to Ground and Surface Resistance
Includes
(2) Test Leads, (2) Test Weights, (2) Batteries, Alligator Clip, Continuity Test Plate, Hard Carrying Case, Insulated Bulldog Clip, Megohmmeter
Product Type
Analog Surface Resistance Megohmmeter Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701
Zoro #
G7054722
UPC #
054007493075
Country of Origin
United States

Details

Item
Static Control Surfaces Test Kit
Features
Color Coded Number Scales Help Identify Ideal Resistance Ranges, Settings for Testing Both Surface to Ground and Surface Resistance
Includes
(2) Test Leads, (2) Test Weights, (2) Batteries, Alligator Clip, Continuity Test Plate, Hard Carrying Case, Insulated Bulldog Clip, Megohmmeter
Product Type
Analog Surface Resistance Megohmmeter Kit

Description

Static Control Surfaces Test Kit, Meets The Intent of ANSI/ESD Standard 4.1, Work Surfaces - Resistive Characterization, ANSI/ESD Standard 7.1, Floor Materials - Resistive Characterization of Materials, and MIL-PRF-87893, Workstation, and Electrostatic Discharge (ESD) Control, Includes A Lightweight, User-Friendly Megohmmeter Plus All of The Components Needed to Make Testing Mats and Other Surfaces Simple and Accurate. All of The Items are Packaged In A Foam-Lined Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.