Zoro Homepage

Static Dissipative Mat, Blue, 24" W

  • Mfr # 770091

  • Zoro # G0507298


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
0.07 in
Material
Rubber
Includes
Matting Material
Mat Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770091
Zoro #
G0507298
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Mat Width
24 in
Mat Length
50 ft
Mat Thickness
5/64 in
Overall Length
50 ft
Overall Width
2 ft

Details

Item
Static Dissipative Mat
Color
Blue
Material
Rubber
Includes
Matting Material
Oil Resistant
No
Brake Fluid Resistant
No
Surface to Ground Resistance
1.0 x 10 to 9th ohm
Cord Included
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Color
Blue
Surface to Surface Resistance
1.0 x 10 to 9th ohm
Features
Black Side Bottom Layer, Dissipative Dual Layer Rubber Material, Non-Humidity Dependence
Backing Material
Rubber
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, Lead-Free RoHS 2, REACH and Conflict Minerals Compliant
Mat Surface Pattern
Smooth
Mat Electrical Resistance
Anti-Static
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Product Type
Dissipative Table Roll
Resistance Rating - Maximum
1,000,000,000 ohm

Description

Static Dissipative Mat,Blue,24" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.