Zoro Homepage

Static Dissipative Mat, Blue, 36" W

  • Mfr # 8904

  • Zoro # G0507325


product price: $2,212.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
0.07 in
Material
Rubber
Includes
Table Roll
Mat Width
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8904
Zoro #
G0507325
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Mat Width
3 ft
Mat Length
50 ft
Mat Thickness
5/64 in
Overall Width
3 ft
Overall Length
50 ft

Details

Item
Static Dissipative Mat
Color
Blue
Material
Rubber
Includes
Table Roll
Brake Fluid Resistant
No
Backing Material
Rubber
Mat Surface Pattern
Smooth
Mat Electrical Resistance
Anti-Static
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Surface to Ground Resistance
1.0 x 10 to 9th ohm
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, RoHS
Surface to Surface Resistance
1.0 x 10 to 9th ohm
Oil Resistant
No
Mat Color
Blue
Cord Included
No
Features
2-Layer Neoprene Rubber Material, Dissipative Dual Layer Rubber Material, Free of Chlorine, Ultraviolet (UV) Stabilizer Additives
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Resistance Rating - Maximum
1,000,000,000 ohm
Product Type
Dissipative Table Roll

Description

Static Dissipative Mat,Blue,36" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.