Zoro Homepage

Static Dissipative Mat, Blue, 48" W

  • Mfr # 8905

  • Zoro # G0504245


product price: $2,810.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
0.07 in
Material
Rubber
Includes
Table Roll
Mat Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8905
Zoro #
G0504245
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Mat Width
4 ft
Mat Length
50 ft
Mat Thickness
5/64 in
Overall Length
50 ft
Overall Width
4 ft

Details

Item
Static Dissipative Mat
Color
Blue
Material
Rubber
Includes
Table Roll
Surface to Ground Resistance
1.0 x 10 to 9th ohm
Surface to Surface Resistance
1.0 x 10 to 9th ohm
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, RoHS
Antimicrobial
No
Oil Resistant
No
Mat Surface Pattern
Smooth
Backing Material
Rubber
Features
2-Layer Neoprene Rubber Material, Dissipative Dual Layer Rubber Material, Free of Chlorine, Ultraviolet (UV) Stabilizer Additives
Mat Electrical Resistance
Anti-Static
Mat Color
Blue
Cord Included
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Product Type
Dissipative Table Roll
Resistance Rating - Maximum
1,000,000,000 ohm

Description

Static Dissipative Mat,Blue,48" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.