Zoro Homepage

Static Dissipative Mat, Gray, 48" W

  • Mfr # 770089

  • Zoro # G0503877


product price: $1,680.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Thickness
0.07 in
Material
Rubber
Includes
Matting Material
Mat Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770089
Zoro #
G0503877
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Mat Width
4 ft
Mat Length
50 ft
Mat Thickness
5/64 in
Overall Length
50 ft
Overall Width
4 ft

Details

Item
Static Dissipative Mat
Color
Gray
Material
Rubber
Includes
Matting Material
Oil Resistant
No
Surface to Ground Resistance
1.0 x 10 to 9th ohm
Surface to Surface Resistance
1.0 x 10 to 9th ohm
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Color
Gray
Antimicrobial
No
Brake Fluid Resistant
No
Mat Surface Pattern
Smooth
Features
Black Side Bottom Layer, Dissipative Dual Layer Rubber Material, Non-Humidity Dependence
Mat Electrical Resistance
Anti-Static
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, Lead-Free RoHS 2, REACH and Conflict Minerals Compliant
Cord Included
No
Backing Material
Rubber
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Resistance Rating - Maximum
1,000,000,000 ohm
Product Type
Dissipative Table Roll

Description

Static Dissipative Mat,Gray,48" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.