Zoro Homepage

Static Dissipative Mat, Gray, 48" W

  • Mfr # 8906

  • Zoro # G0508402


product price: $2,903.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Thickness
0.07 in
Material
Rubber
Includes
Table Roll
Mat Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8906
Zoro #
G0508402
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Mat Width
4 ft
Mat Length
50 ft
Mat Thickness
5/64 in
Overall Width
4 ft
Overall Length
50 ft

Details

Item
Static Dissipative Mat
Color
Gray
Material
Rubber
Includes
Table Roll
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, RoHS
Features
2-Layer Neoprene Rubber Material, Dissipative Dual Layer Rubber Material, Free of Chlorine, Ultraviolet (UV) Stabilizer Additives
Surface to Surface Resistance
1.0 x 10 to 9th ohm
Mat Surface Pattern
Smooth
Mat Electrical Resistance
Anti-Static
Surface to Ground Resistance
1.0 x 10 to 9th ohm
Backing Material
Rubber
Brake Fluid Resistant
No
Mat Color
Gray
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Cord Included
No
Antimicrobial
No
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Resistance Rating - Maximum
1,000,000,000 ohm
Product Type
Dissipative Table Roll

Description

Static Dissipative Mat,Gray,48" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.