Shop SCS
See all product information
Create Account
Static Sensor
- Mfr # 770713
- Zoro # G424891779
product price:Â
$
1,423.99
/ea
Free Shipping & Returns
Key Features
Product Type
Static Sensor
Measurable Static Electricity - Maximum
+/-40.0 kV
Features
Electrostatic Field Meter, New Automatic Snapshot Hold, New OLED Display, New Time-of-Flight (ToF) Distance Sensor
Includes
USB-C Charge Cable, 1 m
Measurable Static Electricity - Minimum
0 to +/-40.0 kV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 770713
- Zoro #
- G424891779
- UPC #
- -
- Country of Origin
- United States
- Item
- Static Sensor
- Product Type
- Static Sensor
- Measurable Static Electricity - Maximum
- +/-40.0 kV
- Features
- Electrostatic Field Meter, New Automatic Snapshot Hold, New OLED Display, New Time-of-Flight (ToF) Distance Sensor
- Includes
- USB-C Charge Cable, 1 m
- Measurable Static Electricity - Minimum
- 0 to +/-40.0 kV
Description
Static Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.