Zoro Homepage

Static Shielding Bag, 0.0028 in, Silver

  • Mfr # PCL1002024

  • Zoro # G003927523


product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns

Key Features

Color
Silver
Thickness
0.0028 in
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Seal Strength
11 lbf
Discharge Shielding Energy Test
10 nJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL1002024
Zoro #
G003927523
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0028 in
Overall Width
20 in
Length
24 in
Width
20 in
Overall Length
24 in

Description

Static Shielding Bag, Width 20 in, Length 24 in, Thickness 0.0028 in, Color Silver, Open, Discharge Shielding Energy Test 10 nJ, Seal Strength 11 lbf, Heat Seal Recommended Temperature 300 Degrees F to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Puncture Strength 12 lbf, Exterior Surface Resistance 10,000,000,000 ohms, Interior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Bag Material Metal, Polyester, Polyethylene Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.