Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Static Shielding Bag, 0.0028 in, Silver

  • Mfr # PCL100R 36X100

  • Zoro # G903927432


product price: $456.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Silver
Thickness
0.0028 in
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Seal Strength
11 lbf
Metal-In/Metal-Out
Metal Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL100R 36X100
Zoro #
G903927432
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0028 in
Overall Width
36 in
Length
100 ft
Overall Length
100 ft
Width
36 in

Details

Item
Static Shielding Bag
Color
Silver
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Seal Strength
11 lbf
Metal-In/Metal-Out
Metal Interior
Exterior Surface Resistance
10,000,000,000 ohms
Bag Material
Metal, Polyester, Polyethylene Laminate
Closure Type
Open
Discharge Shielding Energy Test
10 nJ
Bag Item
Static Shielding Bag
Heat Seal Recommended Temperature
300 Degrees F to 375 Degrees F
Standards
ANSI/ESD S20.20, ANSI/ESD S541, IEST-STD-CC1246E, REACH and Conflict Minerals Compliant, RoHS 3
Interior Surface Resistance
10,000 ohms to 10,000,000,000 ohms
Puncture Strength
12 lbf
Product Type
Static Shielding Bag
Exterior Surface Resistance - Minimum
1 x 10^4 ohm
Interior Surface Resistance - Maximum
1 x 10^11 ohm
Heat Seal Recommended Temperature - Maximum
375 Degrees F
Exterior Surface Resistance - Maximum
1 x 10^11 ohm
Heat Seal Recommended Temperature - Minimum
300 Degrees F
Interior Surface Resistance - Minimum
1 x 10^4 ohm
Metal Location
Metal Interior

Description

Static Shielding Bag, Width 36 in, Length 100 ft, Thickness 0.0028 in, Color Silver, Open, Discharge Shielding Energy Test 10 nJ, Seal Strength 11 lbf, Heat Seal Recommended Temperature 300 Degrees F to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Puncture Strength 12 lbf, Exterior Surface Resistance 10,000,000,000 ohms, Interior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Bag Material Metal, Polyester, Polyethylene Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.