Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Static Shielding Bag, Silver, 18" W, PK100

  • Mfr # 817Z1018

  • Zoro # G0508068


product price: $109.99
/pk 100, $1.10/ea
Sold in multiples of 15 for $1,649.85
Free Shipping & Returns

Key Features

Color
Silver
Thickness
0.0028 in
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Interior Surface Resistance
10,000 to 100,000,000,000 ohm
Puncture Strength
12 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817Z1018
Zoro #
G0508068
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0028 in
Width
18 in
Length
10 in
Overall Length
10 in
Overall Width
18 in

Details

Item
Static Shielding Bag
Color
Silver
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Interior Surface Resistance
10,000 to 100,000,000,000 ohm
Puncture Strength
12 lbf
Standards
MIL-DTL-117H, MIL-PRF-81705E Type III, REACH and Conflict Minerals Compliant, RoHS 2
Exterior Surface Resistance
100,000,000,000 ohm
Moisture Vapor Transmission Rate
0.0003g/100 sq in/24 hr
Heat Seal Recommended Temperature
300 Degrees to 375 Degrees F
Bag Item
Static Shielding Bag
Bag Closure Type
Zip Seal
Metal-In/Metal-Out
Metal Interior
Bag Material
Aluminum, Low Density Polyethylene (LDPE), Nylon
Seal Strength
3 lbf
Coating
Static Dissipative
Discharge Shielding Energy Test
10 nJ
Exterior Surface Resistance - Maximum
1 x 10^12 ohm
Interior Surface Resistance - Maximum
1 x 10^12 ohm
Metal Location
Metal Interior
Heat Seal Recommended Temperature - Maximum
360 Degrees F
Closure Type
Zip Seal
Interior Surface Resistance - Minimum
1 x 10^5 ohm
Heat Seal Recommended Temperature - Minimum
300 Degrees F
Product Type
Static Shielding Bag

Description

Static Shielding Bag, Width 18 in, Length 10 in, Thickness 0.0028 in, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 3 lbf, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Moisture Vapor Transmission Rate 0.0003g/100 sq in/24 hr, Bag Package Configuration Flat Pack, Puncture Strength 12 lbf, Exterior Surface Resistance 100,000,000,000 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.