Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Static Shielding Bag, Silver, 20" W, PK100

  • Mfr # 8172.2520

  • Zoro # G0505067


product price: $36.79
/pk 100, $0.37/ea

Key Features

Color
Silver
Thickness
0.0028 in
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Puncture Strength
12 lbf
Bag Item
Static Shielding Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8172.2520
Zoro #
G0505067
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0028 in
Width
20 in
Length
2.25 in
Overall Length
2.25 in
Overall Width
20 in

Details

Item
Static Shielding Bag
Color
Silver
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Puncture Strength
12 lbf
Bag Item
Static Shielding Bag
Bag Closure Type
None
Discharge Shielding Energy Test
10 nJ
Moisture Vapor Transmission Rate
0.0003g/100 sq in/24 hr
Coating
Static Dissipative
Metal-In/Metal-Out
Metal Interior
Heat Seal Recommended Temperature
300 Degrees to 375 Degrees F
Bag Material
Aluminum, Low Density Polyethylene (LDPE), Nylon
Seal Strength
3 lbf
Standards
MIL-DTL-117H, MIL-PRF-81705E Type III, REACH and Conflict Minerals Compliant, RoHS 2
Interior Surface Resistance
10,000 to 100,000,000,000 ohm
Exterior Surface Resistance
100,000,000,000 ohm
Closure Type
Heat Seal
Product Type
Static Shielding Bag
Heat Seal Recommended Temperature - Minimum
300 Degrees F
Interior Surface Resistance - Maximum
1 x 10^12 ohm
Metal Location
Metal Interior
Exterior Surface Resistance - Maximum
1 x 10^12 ohm
Heat Seal Recommended Temperature - Maximum
360 Degrees F
Interior Surface Resistance - Minimum
1 x 10^5 ohm

Description

Static Shielding Bag, Width 20 in, Length 2.25 in, Thickness 0.0028 in, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 3 lbf, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Moisture Vapor Transmission Rate 0.0003g/100 sq in/24 hr, Bag Package Configuration Flat Pack, Puncture Strength 12 lbf, Exterior Surface Resistance 100,000,000,000 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.