Zoro Homepage

Vacuum Cleaner Crevice Brush, 1-1/2in

  • Mfr # SV-CB1

  • Zoro # G1980907


product price: $10.35
/ea

Key Features

Attachment Dia.
1-1/2"
Material
Plastic
Length
15 1/2 in
Width
1 1/2 in
Height
18.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-CB1
Zoro #
G1980907
UPC #
-
Country of Origin
United States

Dimensions

Attachment Dia.
1-1/2"
Length
15 1/2 in
Width
1 1/2 in
Height
18.8"
For Hose Diameter
1 1/2 in
Depth
15 1/2 in
Diameter
1 1/2 in

Details

Material
Plastic
Fits Vacuum Brand
SCS
For Vacuum Type
Handheld Vacuum
Item
Brush Crevice
For Use With
1-1/2" Vacuum Hose
Attachment Product Grouping
Crevice Tools
Fits Vacuum Models
95953, 95954, 95955, 98606, 98995

Description

Crevice Tools, For Hose Diameter 1 1/2 in, Material Plastic, Length 15 1/2 in, Width 1 1/2 in, Depth 15 1/2 in, Diameter 1 1/2 in, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand SCS, Fits Vacuum Models 95953, 95954, 95955, 98606, 98995

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.