Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cleaner Nozzle, 1-1/2in, Plastic

  • Mfr # SV-CN1

  • Zoro # G2284357


product price: $10.19
/ea

Key Features

Attachment Dia.
1-1/4"
Material
Plastic
Length
10 1/4 in
Width
1 1/4 in
For Hose Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV-CN1
Zoro #
G2284357
UPC #
-
Country of Origin
United States

Dimensions

Attachment Dia.
1-1/4"
Length
10 1/4 in
Width
1 1/4 in
For Hose Diameter
1 1/2 in
Depth
10 1/4 in
Diameter
1 1/4 in

Details

Material
Plastic
Fits Vacuum Brand
SCS
For Vacuum Type
Handheld Vacuum
Item
Floor Tools and Nozzles
For Use With
1-1/4" Vacuum Hose
Fits Vacuum Models
95960, 95961, 95962, 98450, 98451
Attachment Product Grouping
Floor Tools and Nozzles

Description

Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 10 1/4 in, Width 1 1/4 in, Depth 10 1/4 in, Diameter 1 1/4 in, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand SCS, Fits Vacuum Models 95960, 95961, 95962, 98450, 98451

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.