Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verification Tester, Black

  • Mfr # 770065

  • Zoro # G1980186


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Manufacturers Warranty Length
1 yr
Lead Length
12 in
Safety Rating
NIST Calibrated
For Use With
724 Workstation Monitor, 724K-WM11 Workstation Monitor Kit, 724MO Workstation Monitor, 725 Portable Wrist Strap Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
770065
Zoro #
G1980186
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Lead Length
12 in

Details

Item
Monitor Verification Tester
Color
Black
Safety Rating
NIST Calibrated
For Use With
724 Workstation Monitor, 724K-WM11 Workstation Monitor Kit, 724MO Workstation Monitor, 725 Portable Wrist Strap Monitor
Features
Perform Periodic Test Limit Verification
Product Type
Verification Tester
Compatible with Manufacturer Model Number
724, 725
Compatible with Product Type
Workstation Monitor
Calibration Certificate Type
NIST
Compatible Manufacturer Model Number
724, 725
Compatible Manufacturer Part Number
724, 725
Compatible with Manufacturer Model No.
724, 725
Compatible with Mfr. Model No.
724, 725
For Use with Mfr Model Number
724, 725
For Use With Mfr. Model Number
724, 725
Compatible Pump Manufacturer Part Number
724, 725
Compatible Mfr. Model Number
724, 725

Description

Verification Tester,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.