Versatile Ground Cord
Mfr # 770115
Zoro # G304104609
product price: $19.49
/eaKey Features
Standards
ANSI/ESD S6.1
Includes
(6) 32 x 1/4 in Flat Head Screw and Countersunk Washers
Product Type
Grounding Cord
Color
Green/Yellow
For Use With
Floor Mat, Worksurface Mat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770115
Zoro #
G304104609
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
15 ft
Ring Terminal Size
#10
Snap Stud Size
10 mm
Details
Item
Grounding Cord
Standards
ANSI/ESD S6.1
Includes
(6) 32 x 1/4 in Flat Head Screw and Countersunk Washers
Product Type
Grounding Cord
Color
Green/Yellow
For Use With
Floor Mat, Worksurface Mat
Features
Description
Grounding Cord, Color Green/Yellow, Cord Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.