Zoro Homepage

Warning Sign, 8.5in.Hx10in.W, Black/Yellow

  • Mfr # ESDSIGN8.5X11

  • Zoro # G3015120


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Header
Attention
Legend
Static-Safeguarded Work Area
Width
11 in
Height
8 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDSIGN8.5X11
Zoro #
G3015120
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Height
8 1/2 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Static-Safeguarded Work Area, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.