Wrist Strap, 4270
Mfr # 4720
Zoro # G710474372
product price: $9.19
/eaSold in multiples of 25 for $229.75
Key Features
Standards
ANSI/ESD S1.1, ANSI/ESD S20.20
Number of Strap Conductors
2
Strap Length - Maximum
2.6 in
Strap Color
Blue
Cord Shape
Coiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4720
Zoro #
G710474372
UPC #
-
Country of Origin
United States
Dimensions
Strap Length - Maximum
2.6 in
Details
Item
Wrist Strap
Standards
ANSI/ESD S1.1, ANSI/ESD S20.20
Number of Strap Conductors
2
Strap Color
Blue
Cord Shape
Coiled
Fastening Style
Zipper
Strap Material
Thermoplastic
Description
Wrist Strap, 4270
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.