Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Strap, Adj, Thermoplastic Band

  • Mfr # 4650

  • Zoro # G2425753


product price: $21.85
/ea

Key Features

Includes
Coil Cord
Features
One megaohm Current Limiting Resistor Located at Socket End, Zipper Style Latching Mechanism
Standards
ANSI/ESD S1.1, ANSI/ESD S20.20
Strap Material
Elastic
Strap Length - Maximum
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4650
Zoro #
G2425753
UPC #
-
Country of Origin
United States

Dimensions

Strap Length - Maximum
2.6 in
Cord Length - Maximum
5 ft

Details

Item
Static Control Wrist Strap
Includes
Coil Cord
Features
One megaohm Current Limiting Resistor Located at Socket End, Zipper Style Latching Mechanism
Standards
ANSI/ESD S1.1, ANSI/ESD S20.20
Strap Material
Elastic
Cord Shape
Coiled
Cord Color
Black
Number of Strap Conductors
1
Strap Color
Blue
Fastening Style
Snap

Description

Wrist Strap, Blue with 5 Ft Coiled Cord, Size Adjustable, Thermoplastic Band with an Integrally Molded Conductive Interior Utilizes Easy On/Easy Off Adjustable Zipper Style Latching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.