Zoro Homepage

Wrist Strap, Dual Conductor, Fabric

  • Mfr # 2368

  • Zoro # G9988973


product price: $16.89
/ea

Key Features

Color
Blue
Material
Fabric
Size
Adjustable
For Use With
All SCS Workstation Monitors
Features
Dual-Wire Conductor, Fits Most Sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2368
Zoro #
G9988973
UPC #
-
Country of Origin
United States

Dimensions

Size
Adjustable
Cord Length - Maximum
5 ft
Strap Length - Maximum
13 in

Details

Item
Static Control Wrist Strap
Color
Blue
Material
Fabric
For Use With
All SCS Workstation Monitors
Features
Dual-Wire Conductor, Fits Most Sizes
Number of Conductors
2
Standards
ANSI/ESD S1.1, ANSI/ESD S20.20
Strap Color
Light Blue
Cord Shape
Coiled
Strap Material
Fabric
Number of Strap Conductors
2
Fastening Style
Stretch

Description

Wrist Strap, Size Adjustable, Color Blue, Material Fabric, Dual Wire, Mono Plug Connection, For Use With All SCS Workstation Monitors, Number of Conductors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.