Zoro Homepage

Wrist Strap Workstation Monitor

  • Mfr # 724

  • Zoro # G8525641


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Features
Upper Resistance Limit
10 megaohm
Lower Resistance Limit
1 megaohm
Number of Wrist Straps Monitored
2
Number of Dissipative Surfaces Monitored
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724
Zoro #
G8525641
UPC #
00783310104155
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Overall Width
7/8 in
Overall Height
2 1/2 in

Details

Item
Wrist Strap Workstation Monitor
Features
Upper Resistance Limit
10 megaohm
Lower Resistance Limit
1 megaohm
Number of Wrist Straps Monitored
2
Number of Dissipative Surfaces Monitored
1
Number of Metal Grounds Monitored
2
Power Required - Minimum
100V AC
Power Required - Maximum
240V AC
Alarm Type
Audio Beep, Visual LED

Description

Wrist Strap Workstation Monitor, Number of Wrist Straps Monitored 2, Number of Dissipative Surfaces Monitored 1, Number of Metal Grounds Monitored 2, Upper Resistance Limit 10 megaohm, Lower Resistance Limit 1 megaohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.