Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTC061-3-242-WW
Zoro #
G3015041
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 1/4 in
Overall Height
2 1/4 in
Overall Length
1 3/8 in
Details
Item
Wrist Strap Workstation Monitor
Includes
Monitor, Two Remote Terminals
Features
Digital Signal Processing Technology, Dual Workstation Continuous Monitor
Upper Resistance Limit
10 megaohm
Number of Wrist Straps Monitored
2
Lower Resistance Limit
10 megaohm
Number of Metal Grounds Monitored
2
Number of Dissipative Surfaces Monitored
2
Power Required - Maximum
240V AC
Alarm Type
Audio Buzzer, Visual LED
Power Required - Minimum
100V AC
Description
Wrist Strap Workstation Monitor, Number of Wrist Straps Monitored 2, Number of Dissipative Surfaces Monitored 2, Number of Metal Grounds Monitored 2, Upper Resistance Limit 10 megaohm, Lower Resistance Limit 10 megaohm, Features Digital Signal Processing Technology, Dual Workstation Continuous Monitor, Includes Monitor, Two Remote Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.