Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bakery Boxes, Standard, 14 x 14 x 6, White, Paper, 50PK

  • Mfr # 1593

  • Zoro # G508996086


product price: $82.99
/pk 50, $1.66/ea
Free Shipping & Returns

Key Features

Type
Box
Number of Compartments
1
Basic Foodware Material
Clay-Coated Paperboard
Height
6 in
Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1593
Zoro #
G508996086
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
14"
Depth
14 in

Details

Type
Box
Number of Compartments
1
Item
Bakery Food Containers
Basic Foodware Material
Clay-Coated Paperboard
Disposable Foodware Color
White
Features
Locking corners
Bio Based
No
Closure Type
Tuck-Tops
Bpi Certified
No
Hinged Lid
No
Compostable
No
Color
White
Container Style
Box
Container Shape
Square
Material
Clay-Coated Paperboard
Recyclable
No
SFI Certified
No
FSC Certified
No
Pattern
Solid
Microwave Safe
No
Item Weight
Standard
Freezer Safe
No

Description

Traditional bakery boxes with locking corners ensure that your cookies and cakes arrive at their destination safe and sound. A tuck-in top creates a secure closure, protecting your baked goods. Convenient one-piece construction makes boxes easy to assemble. Sturdy paperboard bakery boxes provide an attractive presentation at an economical price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.