Zoro Homepage

Bakery Boxes, Standard, 6 x 6 x 4, White, Paper, 250PK

  • Mfr # 1509

  • Zoro # G808996175


product price: $121.99
/pk 250, $0.49/ea
Free Shipping & Returns

Key Features

Type
Box
Number of Compartments
1
Width
6"
Disposable Foodware Color
White
Basic Foodware Material
Paperboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509
Zoro #
G808996175
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
4 in
Depth
6 in

Description

Traditional bakery boxes with locking corners ensure that your cookies and cakes arrive at their destination safe and sound. A tuck-in top creates a secure closure, protecting your baked goods. Convenient one-piece construction makes boxes easy to assemble. Sturdy paperboard bakery boxes provide an attractive presentation at an economical price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.