
Bakery Boxes, Standard, 8 x 8 x 5, White, Paper, 100PK
Mfr # 1545
Zoro # G608996115
product price: $93.19
/pk 100, $0.93/ea
Free Shipping & Returns
Key Features
Type
Box
Number of Compartments
1
Height
5 in
Width
8"
Basic Foodware Material
Clay-Coated Paperboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1545
Zoro #
G608996115
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
8"
Depth
8 in
Description
Traditional bakery boxes with locking corners ensure that your cookies and cakes arrive at their destination safe and sound. A tuck-in top creates a secure closure, protecting your baked goods. Convenient one-piece construction makes boxes easy to assemble. Sturdy paperboard bakery boxes provide an attractive presentation at an economical price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.