
Bakery Bright White Cake Pad, Double Wall Pad, 10 x 14, White, Paper, 100PK
Mfr # SCH 1150
Zoro # G108996127
product price: $155.99
/pk 100, $1.56/ea
Free Shipping & Returns
Key Features
Type
Cake Pad
Number of Compartments
1
Depth
14 in
Disposable Foodware Color
White
Basic Foodware Material
Corrugated Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCH 1150
Zoro #
G108996127
UPC #
-
Country of Origin
United States
Dimensions
Depth
14 in
Width
10"
Details
Type
Cake Pad
Number of Compartments
1
Item
Bakery Food Containers
Disposable Foodware Color
White
Basic Foodware Material
Corrugated Cardboard
Features
Grease- and moisture-resistant
Bio Based
No
Bpi Certified
No
Recyclable
No
SFI Certified
No
Color
White
Compostable
No
Container Shape
Rectangular
Container Style
Cake Pad
Coating or Lining
Coated
Item Weight
Standard
Freezer Safe
No
Hinged Lid
No
Material
Corrugated Cardboard
Microwave Safe
No
FSC Certified
No
Pattern
Solid
Description
Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.