Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bakery Bright White Cake Pad, Double Wall Pad, 19 x 14 x 0.31, White, Paper, 50PK

  • Mfr # SCH 1154

  • Zoro # G908996150


product price: $144.99
/pk 50, $2.90/ea
Free Shipping & Returns

Key Features

Type
Cake Pad
Height
0.31 in
Disposable Foodware Color
White
Basic Foodware Material
Corrugated Cardboard
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCH 1154
Zoro #
G908996150
UPC #
-
Country of Origin
United States

Dimensions

Height
0.31 in
Width
19"
Depth
14 in

Details

Type
Cake Pad
Item
Bakery Food Containers
Disposable Foodware Color
White
Basic Foodware Material
Corrugated Cardboard
Features
Grease- and moisture-resistant
Bpi Certified
No
Color
Bright White
Coating or Lining
Coated
Pattern
Solid
Bio Based
No
Container Shape
Rectangular
Recyclable
No
SFI Certified
No
Container Style
Cake Pad
Material
Corrugated Cardboard
FSC Certified
No
Compostable
No
Item Weight
Standard
Microwave Safe
No
Number of Compartments
1
Hinged Lid
No
Freezer Safe
No

Description

Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.