
Bakery Bright White Cake Pad, Single Wall Pad, 25.5 x 17.5, White, Paper, 50PK
Mfr # SCH 1157
Zoro # G808996144
product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns
Key Features
Type
Cake Pad
Number of Compartments
1
Basic Foodware Material
Corrugated Cardboard
Depth
17.5 in
Disposable Foodware Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCH 1157
Zoro #
G808996144
UPC #
-
Country of Origin
United States
Dimensions
Depth
17.5 in
Width
25.5"
Details
Type
Cake Pad
Number of Compartments
1
Item
Bakery Food Containers
Basic Foodware Material
Corrugated Cardboard
Disposable Foodware Color
White
Features
Grease- and moisture-resistant
Color
White
Coating or Lining
Coated
Bpi Certified
No
SFI Certified
No
Pattern
Solid
Recyclable
No
Compostable
No
Bio Based
No
Container Shape
Rectangular
Container Style
Cake Pad
FSC Certified
No
Item Weight
Standard
Material
Corrugated Cardboard
Hinged Lid
No
Freezer Safe
No
Microwave Safe
No
Description
Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.