Shop SCT
See all product information
Create Account
Box, Sheet, Cake, 14x10x4, PK100
Mfr # SCH 1025
Zoro # G4494607
product price:Â $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
14 in
Overall Depth (In.)
10 in
Color
White
Material
Paperboard
Storage Container Style
Bakery Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCH 1025
- Zoro #
- G4494607
- UPC #
- 707282010252
- Country of Origin
- United States
Dimensions
- Overall Width (In.)
- 14 in
- Overall Depth (In.)
- 10 in
- Overall Height (In.)
- 4 in
Details
- Color
- White
- Material
- Paperboard
- Item
- Box,Sheet,Cake,14x10x4,PK100
- Storage Container Style
- Bakery Box
- Type
- Box
- Features
- 1/4-Sheet Cake Box
- Number of Compartments
- 1
- Food Container Material Type
- Paper
- Standards
- Compost Manufacturing Alliance (CMA) Approved
- Lid Type
- Hinged
Description
Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.