
Bright White Cake Circles, 12 in. Diameter, White, Paper, 100PK
Mfr # 11221
Zoro # G608996122
product price: $68.89
/pk 100, $0.69/eaKey Features
Type
Cake Circle
Number of Compartments
1
Basic Foodware Material
Corrugated Cardboard
Diameter
12 in
Disposable Foodware Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11221
Zoro #
G608996122
UPC #
-
Country of Origin
United States
Dimensions
Diameter
12 in
Details
Type
Cake Circle
Number of Compartments
1
Item
Bakery Food Containers
Basic Foodware Material
Corrugated Cardboard
Disposable Foodware Color
White
Coating or Lining
Coated
Bio Based
No
Color
White
Recyclable
No
Bpi Certified
No
SFI Certified
No
Container Shape
Round
Container Style
Cake Circle
FSC Certified
No
Compostable
No
Hinged Lid
No
Material
Corrugated Cardboard
Item Weight
Standard
Pattern
Solid
Freezer Safe
No
Features
Grease- and moisture-resistant
Microwave Safe
No
Description
Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.