Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright White Cake Circles, 14 in. Diameter, White, Paper, 100PK

  • Mfr # 11225

  • Zoro # G708996152


product price: $90.79
/pk 100, $0.91/ea
Free Shipping & Returns

Key Features

Type
Cake Circle
Number of Compartments
1
Basic Foodware Material
Corrugated Cardboard
Disposable Foodware Color
White
Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11225
Zoro #
G708996152
UPC #
-
Country of Origin
United States

Dimensions

Diameter
14 in

Details

Type
Cake Circle
Number of Compartments
1
Item
Bakery Food Containers
Basic Foodware Material
Corrugated Cardboard
Disposable Foodware Color
White
Color
White
Bpi Certified
No
Coating or Lining
Coated
Bio Based
No
Recyclable
No
SFI Certified
No
Compostable
No
Container Style
Cake Circle
Material
Corrugated Cardboard
Container Shape
Round
Item Weight
Standard
Pattern
Solid
FSC Certified
No
Hinged Lid
No
Features
Grease- and moisture-resistant
Microwave Safe
No
Freezer Safe
No

Description

Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.