Zoro Homepage

Bright White Cake Circles, 16 in. Diameter, White, Paper, 100PK

  • Mfr # 11229

  • Zoro # G808996168


product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns

Key Features

Type
Cake Circle
Disposable Foodware Color
White
Basic Foodware Material
Corrugated Cardboard
Depth
16 in
Bpi Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11229
Zoro #
G808996168
UPC #
-
Country of Origin
United States

Dimensions

Depth
16 in

Details

Type
Cake Circle
Item
Bakery Food Containers
Disposable Foodware Color
White
Basic Foodware Material
Corrugated Cardboard
Bpi Certified
No
Color
Bright White
Bio Based
No
Pattern
Solid
Recyclable
No
Coating or Lining
Coated
SFI Certified
No
Compostable
No
Container Shape
Square
Container Style
Cake Circle
FSC Certified
No
Item Weight
Standard
Microwave Safe
No
Features
Grease- and moisture-resistant
Freezer Safe
No
Hinged Lid
No
Material
Corrugated Cardboard

Description

Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.