Zoro Homepage

Bright White Cake Circles, 7 in. Diameter, White, Paper, 100PK

  • Mfr # 11205

  • Zoro # G308996095


product price: $41.55
/pk 100, $0.42/ea

Key Features

Type
Cake Circle
Number of Compartments
1
Disposable Foodware Color
White
Basic Foodware Material
Corrugated Cardboard
Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11205
Zoro #
G308996095
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7 in

Details

Type
Cake Circle
Number of Compartments
1
Item
Bakery Food Containers
Disposable Foodware Color
White
Basic Foodware Material
Corrugated Cardboard
Bpi Certified
No
Bio Based
No
Color
White
Coating or Lining
Coated
SFI Certified
No
Hinged Lid
No
Container Shape
Round
Container Style
Cake Circle
Compostable
No
Recyclable
No
Microwave Safe
No
FSC Certified
No
Features
Grease- and moisture-resistant
Freezer Safe
No
Item Weight
Standard
Pattern
Solid
Material
Corrugated Cardboard

Description

Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.