Zoro Homepage

Carryout Barn Boxes, 8 7/8 x 5 x 6 3/4, White, PK150

  • Mfr # 2709

  • Zoro # G4139035


product price: $154.99
/pk 150, $1.03/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
8.88 in
Overall Depth (In.)
5 in
Color
White
Material
Paperboard
Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2709
Zoro #
G4139035
UPC #
707282027090
Country of Origin
United States

Dimensions

Overall Width (In.)
8.88 in
Overall Depth (In.)
5 in
Overall Height (In.)
6-3/4 in

Details

Color
White
Material
Paperboard
Type
Box
Number of Compartments
1
Item
Food Containers
Capacity
10 lb
Food Container Material Type
Paper

Description

SCT® Carryout Barn Boxes, 8 7/8 x 5 x 6 3/4, White, 150/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.