
Carryout Tuck Top Boxes, White, 9 x 5 x 4, Paperboard, PK250
Mfr # 2757
Zoro # G4138414
product price: $134.99
/pk 250, $0.54/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
9 in
Overall Depth (In.)
5 in
Color
White
Material
Paperboard
Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2757
Zoro #
G4138414
UPC #
707282027571
Country of Origin
United States
Dimensions
Overall Width (In.)
9 in
Overall Depth (In.)
5 in
Overall Height (In.)
4 in
Details
Color
White
Material
Paperboard
Type
Box
Number of Compartments
1
Item
Food Containers
Food Container Material Type
Paper
Description
SCT® Carryout Tuck Top Boxes, White, 9 x 5 x 4, Paperboard, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.