Zoro Homepage

ChampPak Carryout Boxes, Brown, 4 3/8 x 3 1/2 x 2 1/2, PK450

  • Mfr # SCH 0731

  • Zoro # G4139105


product price: $200.99
/pk 450, $0.45/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
4.38 in
Overall Depth (In.)
3-1/2 in
Color
Kraft
Material
Kraft
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCH 0731
Zoro #
G4139105
UPC #
707282007313
Country of Origin
United States

Dimensions

Overall Width (In.)
4.38 in
Overall Depth (In.)
3-1/2 in
Overall Height (In.)
2-1/2 in

Details

Color
Kraft
Material
Kraft
Item
Food Containers
Number of Compartments
1
Type
Box
Food Container Material Type
Paper

Description

SCT® ChampPak Carryout Boxes, Brown, 4 3/8 x 3 1/2 x 2 1/2, 450/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.