
ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 3 1/2, PK160
Mfr # SCH 0734
Zoro # G4138170
product price: $132.99
/pk 160, $0.83/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
7-3/4 in
Overall Depth (In.)
5-1/2 in
Color
Kraft
Material
Kraft
Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCH 0734
Zoro #
G4138170
UPC #
707282007344
Country of Origin
United States
Dimensions
Overall Width (In.)
7-3/4 in
Overall Depth (In.)
5-1/2 in
Overall Height (In.)
3-1/2 in
Details
Color
Kraft
Material
Kraft
Type
Box
Item
Food Containers
Number of Compartments
1
Food Container Material Type
Paper
Description
SCT® ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 3 1/2, 160/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.