Zoro Homepage

Donut Trays, 13.5 x 9.88 x 3.38, Brown, PK150

  • Mfr # 1268

  • Zoro # G103665936


product price: $92.65
/pk 150, $0.62/ea
Free Shipping & Returns

Key Features

Type
Box
Material
Kraft Paperboard
Number of Compartments
1
Basic Foodware Material
Paperboard
Height
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1268
Zoro #
G103665936
UPC #
-
Country of Origin
United States

Dimensions

Height
3.38 in
Depth
9.88 in
Width
13.5"

Details

Type
Box
Material
Kraft Paperboard
Number of Compartments
1
Item
Bakery Food Containers
Basic Foodware Material
Paperboard
Disposable Foodware Color
Brown
Color
Brown
Bpi Certified
No
Bio Based
No
Recyclable
No
Compostable
No
Pattern
Solid
Container Shape
Rectangular
Container Style
Box
Features
Easy-to-assemble into a tray
Hinged Lid
No
Microwave Safe
No
Item Weight
Standard
Freezer Safe
No
FSC Certified
No
SFI Certified
No

Description

Keep your favorite sweet treats safe in high-quality, clay-coated donut trays. Convenient, one-piece trays ship and store flat, taking up minimal storage space. Trays are easy-to-assemble and you can use two trays to create a quick and easy to-go donut box. Depending on the size of your donuts, these trays can easily hold one dozen donuts lying flat. Made from high quality materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.