Hot Dog Tray, White, 10 1/4 x 1 1/2 x 1 1/4, Paperboard, PK500

  • Mfr # SCH 0711

  • Zoro # G4139455


product price:  $74.69
/pk 500, $0.15/ea

Key Features

Overall Width (In.)
10-1/4 in
Overall Depth (In.)
1-1/2 in
Color
White
Material
Paperboard
Overall Height (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCH 0711
Zoro #
G4139455
UPC #
707282007115
Country of Origin
United States

Dimensions

Overall Width (In.)
10-1/4 in
Overall Depth (In.)
1-1/2 in
Overall Height (In.)
1-1/4 in

Details

Color
White
Material
Paperboard
Item
Food Containers
Number of Compartments
1
Type
Tray
Food Container Material Type
Paper

Description

SCT® Hot Dog Tray, White, 10 1/4 x 1 1/2 x 1 1/4, Paperboard, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.