Paper Food Baskets, 0.5 lb Cap, 4.58 x 3.2 x 1.25, Checker, PK1000 PK

  • Mfr # SCH 0409

  • Zoro # G800929492


product price:  $67.39
/pk 1000, $0.07/ea

Key Features

Overall Width (In.)
4.58 in
Overall Depth (In.)
3.2 in
Color
Red/White
Material
Paperboard
Overall Height (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCH 0409
Zoro #
G800929492
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
4.58 in
Overall Depth (In.)
3.2 in
Overall Height (In.)
1-1/4 in
Depth
3.2"
Height
1.25"
Width
4.58"

Details

Color
Red/White
Material
Paperboard
Type
Tray
Features
Red-and-White Check
Item
Food Containers
Standards
Cedar Grove Composting Approved
Capacity
0.5 lb
Number of Compartments
1
Food Container Material Type
Paper

Description

Serve everything from burgers to barbecue in classic checkerboard baskets. Coated paperboard keeps sauces, grease and oils from tabletops and clothing. Stackable, nestable design enables space-saving storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.