
Paper Food Baskets, 2lb, Red/White, PK1000
Mfr # 417
Zoro # G4140882
product price: $83.99
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Red/White
Material
Paperboard
Capacity
2 lb
Number of Compartments
1
Type
Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
417
Zoro #
G4140882
UPC #
707282004176
Country of Origin
United States
Details
Color
Red/White
Material
Paperboard
Capacity
2 lb
Number of Compartments
1
Type
Tray
Item
Food Containers
Food Container Material Type
Paper
Standards
Compost Manufacturing Alliance (CMA) Approved
Description
SCT® Paper Food Baskets, 2lb, Red/White, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.