Zoro Homepage

Paper Food Baskets, Brown Kraft, 2 lb Capacity, PK1000

  • Mfr # SCH 0517

  • Zoro # G4138055


product price: $61.29
/pk 1000, $0.06/ea

Key Features

Color
Brown Kraft
Material
Kraft paperboard
Number of Compartments
1
Type
Tray
Standards
Compost Manufacturing Alliance (CMA) Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCH 0517
Zoro #
G4138055
UPC #
707282005173
Country of Origin
United States

Details

Color
Brown Kraft
Material
Kraft paperboard
Capacity
2 lb
Item
Food Containers
Number of Compartments
1
Type
Tray
Standards
Compost Manufacturing Alliance (CMA) Approved
Food Container Material Type
Paper

Description

SCT® Paper Food Baskets, Brown Kraft, 2 lb Capacity, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.