
Paperboard Pizza Boxes, 16 x 16 x 1 7/8, White, PK100
Mfr # SCH 1450
Zoro # G4138143
product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
16 in
Overall Depth (In.)
16 in
Color
White
Material
Paperboard
Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCH 1450
Zoro #
G4138143
UPC #
707282014502
Country of Origin
United States
Dimensions
Overall Width (In.)
16 in
Overall Depth (In.)
16 in
Overall Height (In.)
1.88 in
Details
Color
White
Material
Paperboard
Type
Box
Item
Food Containers
Number of Compartments
1
Standards
Compost Manufacturing Alliance (CMA) Approved
Food Container Material Type
Paper
Description
SCT® Paperboard Pizza Boxes,16 x 16 x 1 7/8, White, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.