
Tuck-Top Bakery Boxes, Paperboard, White, 8 x 8 x 5, PK100
Mfr # 9455
Zoro # G4141829
product price: $66.59
/pk 100, $0.67/eaKey Features
Overall Width (In.)
8 in
Overall Depth (In.)
8 in
Color
White
Material
Paperboard
Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9455
Zoro #
G4141829
UPC #
707282094559
Country of Origin
United States
Dimensions
Overall Width (In.)
8 in
Overall Depth (In.)
8 in
Overall Height (In.)
5 in
Details
Color
White
Material
Paperboard
Item
Food Containers
Type
Box
Number of Compartments
1
Food Container Material Type
Paper
Standards
Compost Manufacturing Alliance (CMA) Approved
Description
SCT® Tuck-Top Bakery Boxes, Paperboard, White, 8 x 8 x 5, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.