Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White One-Piece Non-Window Bakery Boxes, 8 x 8 x 2.5, White, Paper, 250PK

  • Mfr # SCH 0933

  • Zoro # G610412733


product price: $116.99
/pk 250, $0.47/ea
Free Shipping & Returns

Key Features

Coating or Lining
Clay-Coated
Bio Based
No
Color
White
Closure Type
Hinged Lid
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCH 0933
Zoro #
G610412733
UPC #
707282009331
Country of Origin
United States

Dimensions

Depth
8 in
Height
2.5 in

Details

Coating or Lining
Clay-Coated
Bio Based
No
Color
White
Closure Type
Hinged Lid
Recyclable
No
Hinged Lid
Yes
SFI Certified
No
Compostable
Yes
Bpi Certified
No
Container Style
Box
FSC Certified
No
Container Lid
Hinged Lid
Lid Type
Hinged Lid
Item Weight
Standard
Item
Bakery Food Containers
Container Shape
Square
Freezer Safe
No
Features
Hinged Lid
Pattern
Solid
Material
Clay-Coated Paperboard
Microwave Safe
No
Number of Compartments
1

Description

The bakery box is made from high quality paperboard that is white on the outside and Kraft on the inside. Perfect for cakes, pastries, pies and cupcakes. The white, clay-coated exterior accepts a printed logo or business name. Each one-piece box ships flat for transport and storage, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.