White One-Piece Non-Window Bakery Boxes, Standard, 10 x 10 x 5, White/Kraft, Paper, 100PK

  • Mfr # 1576

  • Zoro # G908996075


product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Type
Box
Number of Compartments
1
Disposable Foodware Color
White/Kraft
Height
5 in
Basic Foodware Material
Clay-Coated Paperboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1576
Zoro #
G908996075
UPC #
707282295864
Country of Origin
United States

Dimensions

Height
5 in
Width
10"
Depth
10 in

Details

Type
Box
Number of Compartments
1
Item
Bakery Food Containers
Disposable Foodware Color
White/Kraft
Basic Foodware Material
Clay-Coated Paperboard
Features
Hinged Lid
Closure Type
Hinged Lid
Bpi Certified
No
Color
White/Brown
Bio Based
No
Recyclable
No
Pattern
Solid
FSC Certified
No
SFI Certified
No
Compostable
No
Container Style
Box
Coating or Lining
Clay-Coated
Container Lid
Hinged Lid
Item Weight
Standard
Material
Clay-Coated Paperboard
Container Shape
Square
Microwave Safe
No
Lid Type
Hinged Lid
Hinged Lid
Yes
Freezer Safe
No

Description

The bakery box is made from high quality paperboard that is white on the outside and Kraft on the inside. Perfect for cakes, pastries, pies and cupcakes. The white, clay-coated exterior accepts a printed logo or business name. Each one-piece box ships flat for transport and storage, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.