Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White One-Piece Non-Window Bakery Boxes, Standard, 12 x 12 x 6, White/Kraft, Paper, 50PK

  • Mfr # 1589

  • Zoro # G708996169


product price: $102.99
/pk 50, $2.06/ea
Free Shipping & Returns

Key Features

Type
Box
Number of Compartments
1
Depth
12 in
Basic Foodware Material
Clay-Coated Paperboard
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589
Zoro #
G708996169
UPC #
707282296052
Country of Origin
United States

Dimensions

Depth
12 in
Width
12"
Height
6 in

Details

Type
Box
Number of Compartments
1
Item
Bakery Food Containers
Basic Foodware Material
Clay-Coated Paperboard
Disposable Foodware Color
White/Kraft
Features
Hinged Lid
Bio Based
No
Bpi Certified
No
Closure Type
Hinged Lid
Recyclable
No
SFI Certified
No
Compostable
No
Container Lid
Hinged Lid
Item Weight
Standard
Coating or Lining
Clay-Coated
Color
White/Brown
Container Style
Box
Container Shape
Square
Microwave Safe
No
Pattern
Solid
FSC Certified
No
Hinged Lid
Yes
Material
Clay-Coated Paperboard
Lid Type
Hinged Lid
Freezer Safe
No

Description

The bakery box is made from high quality paperboard that is white on the outside and Kraft on the inside. Perfect for cakes, pastries, pies and cupcakes. The white, clay-coated exterior accepts a printed logo or business name. Each one-piece box ships flat for transport and storage, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.