
White One-Piece Non-Window Bakery Boxes, Standard, 9 x 5 x 4, White, Paper, 250PK
Mfr # 1549
Zoro # G208996072
product price: $127.99
/pk 250, $0.51/ea
Free Shipping & Returns
Key Features
Type
Box
Number of Compartments
1
Depth
5 in
Disposable Foodware Color
White
Basic Foodware Material
Clay-Coated Paperboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1549
Zoro #
G208996072
UPC #
707282295673
Country of Origin
United States
Dimensions
Depth
5 in
Height
4 in
Width
9"
Description
The bakery box is made from high quality paperboard that is white on the outside and Kraft on the inside. Perfect for cakes, pastries, pies and cupcakes. The white, clay-coated exterior accepts a printed logo or business name. Each one-piece box ships flat for transport and storage, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.